DESCRIPTION

Seagull Lighting Laurel Leaf 3-Light Chandelier

S31349

Color Finish

 

SPECIFICATIONS

Collection
Laurel Leaf
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched Ripple
Height
144-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
300
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY