Seagull Lighting Ambiance 300 W 12 V Magnetic Hardwire Transformer
S9446212
Color Finish
SPECIFICATIONS
- Collection
- Ambiance
- Color Finish
- Black
- Color Finish Category
- Blacks
- Height
- 3-7/8 in
- Length
- 10-9/16 in
- UL Listed
- Yes
- Volts
- 12V
- Watts
- 300
- Width
- 4-3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday