DESCRIPTION

  • Canopy depth 1 1/2", diameter 5 1/4"
  • Overall height 75 3/4"
  • Supplied with 12' of wire
  • Supplied with 36" of chain

Seagull Lighting Acadia 32-1/4 in. 9-Light Chandelier

S31147814

Color Finish

 

SPECIFICATIONS

Collection
Acadia
Color Finish
Misted Bronze
Color Finish Category
Bronze Tones
Diameter
32-1/4 in
Glass Type
Champagne Seeded
Height
75-3/4 in
Length
32-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Baroque
Number Of Lights
9
UL Listed
Yes
Watts
900
Width
32-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS