DESCRIPTION

  • ADA
  • Lever Handles
  • Offers energy saving fluorescent lighting
  • Recommended accessories:M9997, M9999 Rough-in valve
  • Supplied with 6 1/2" of wire

Seagull Lighting 32 W 2-Light Fluorescent Light Fixture

S59034LE15

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Height
3-1/4 in
Length
48 in
Light Bulb Shape Code
T8
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
32
Width
9 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS