DESCRIPTION

  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Decorative Brushed Nickel Finish
  • Raise your WOW Factor
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting 36 in. Downrod

S1613

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Diameter
1/2 in
Length
36 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY