DESCRIPTION

  • 1 - Medium A - Line 60w max
  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Decorative White Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting 4-1/2 in. 60 W 1-Light Medium Lantern

S8750

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Depth
5-1/2 in
Glass Type
Clear
Height
6 in
Length
5-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Power Source
Hardwired
UL Listed
Yes
Watts
60
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY