DESCRIPTION

  • Canopy depth 2 1/8", diameter 4 1/2"
  • Supplied with 6 1/2" of wire

Seagull Lighting Jamestowne 4-1/2 in. 60 W 1-Light Medium Lantern

S888008

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Jamestowne
Color Finish
Textured Rust Patina
Color Finish Category
Bronze Tones
Depth
5-3/4 in
Glass Type
Clear Seeded
Height
11 in
Length
5-3/4 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Power Source
Hardwired
UL Listed
Yes
Watts
100
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS