DESCRIPTION

  • Backplate height 4 21/32", width 24 3/32 in, depth 1 1/32"
  • Center of outlet box up 2 3/8", center of outlet box down 2 3/8"
  • Extends 2 1/2"
  • Fixture may be mounted horizontal or vertical
  • Supplied with 6 1/2" of wire

Seagull Lighting De-Lovely 4-Light Bath Bracket

S4701

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Collection
De-Lovely
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-1/4 in
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS