• Cart

DESCRIPTION

Seagull Lighting Montreal 4-Light Bath Light

S41183

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Montreal
Color Finish
Burnt Sienna
Color Finish Category
Browns
Depth
9-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Cafe Tint
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
36-3/4 in

Starting at
Call for Pricing
  • QUANTITY