DESCRIPTION

Seagull Lighting Carondelet 4-Light Chandelier

S3114004

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Carondelet
Color Finish
Burnt Sienna
Diameter
18-3/16 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Clear Beveled
Green
Energy Star, Yes
Height
19-7/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY