DESCRIPTION

Seagull Lighting Sussex 4-Light Decor Bath

S44063

Color Finish

 

SPECIFICATIONS

Collection
Sussex
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
10-1/4 in
Glass Type
Satin White
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
32-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY