DESCRIPTION

  • Canopy depth 1 1/2", diameter 5 1/4"
  • Overall height 83 3/4"
  • Supplied with 12' of wire
  • Supplied with 36" of chain

Seagull Lighting Acadia 4-Light Hall/Foyer

S51146814

Color Finish

 

SPECIFICATIONS

Collection
Acadia
Color Finish
Misted Bronze
Color Finish Category
Bronze Tones
Glass Type
Champagne Seeded
Height
45 in
Length
18 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
18 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS