DESCRIPTION

  • 1 100W Edison Bulb Required
  • Extends 8"
  • Weathered Patina; H: 11 1/2", W: 6", Ext: 6 3/4"

Seagull Lighting Rialto 4-Light Wall Mount Bath Bar

S44362

Color Finish

 

SPECIFICATIONS

Collection
Rialto
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Ginger
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS