DESCRIPTION

  • 1 - Medium A - Line 40w max
  • Coordinates with products in the Sea Gull Lighting Recessed Lighting Collection
  • Decorative White Finish
  • Meets Title 24 efficacy standards

Seagull Lighting 40 W 1-Light Medium Incandescent Recessed Fixture

S1133AT15

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
8 in
Glass Type
White
Height
1-1/4 in
Material
Plastic
UL Listed
Yes
Watts
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS