DESCRIPTION

Seagull Lighting Bretton 40W 3-Light Ceiling Light

S7648

Color Finish

 

SPECIFICATIONS

Collection
Bretton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Beveled
Height
6 in
Installation Type
Flush Mount
Length
8-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
40
Width
10 in

Starting at
Call for Pricing
  • QUANTITY