DESCRIPTION

  • All Sea Gull Lighitng fixtures are UL or ETL listed
  • Decorative Black Finish
  • Raise your WOW Factor
  • Sea Gull Lighitng - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Ambiance 48 in. Track

S9435

Color Finish

 

SPECIFICATIONS

Collection
Ambiance
Color Finish
Black
Color Finish Category
Blacks
Height
1/2 in
Length
48 in
Material
Steel
UL Listed
Yes
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY