DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Jamestowne - Textured Rust Patina Collection
  • Decorative Textured Rust Patina Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • Size - 1/2", 3/4"

Seagull Lighting Jamestowne 5-1/2 in. 100 W 1-Light Medium Lantern in Textured Rust Patina

S888108

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Jamestowne
Color Finish
Textured Rust Patina
Color Finish Category
Bronze Tones
Depth
5-3/4 in
Glass Type
Clear Seeded
Height
12-1/2 in
Length
5-3/4 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Power Source
Hardwired
UL Listed
Yes
Watts
100
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY