DESCRIPTION

  • 15" D x 5 1/2" H
  • Alabaster glass
  • ETL listed for damp environments
  • Includes 6 1/2" of wire
  • Requires three medium base A19 60W lamps

Seagull Lighting Windgate 5-1/2 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture

S75943

Color Finish

 

SPECIFICATIONS

Collection
Windgate
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
15 in
Glass Type
Alabaster
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
3
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS