DESCRIPTION

  • Canopy depth 2 1/16", diameter 4 1/2"
  • For material removal, weld grinding and blending, light deburring, and finishing
  • Supplied with 6 1/2" of wire

Seagull Lighting New Castle 5-1/4 in. 100 W 1-Light Medium Lantern

S850312

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
New Castle
Color Finish
Black
Color Finish Category
Blacks
Depth
6 in
Glass Type
Clear Beveled
Height
14 in
Length
5-3/4 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Power Source
Hardwired
UL Listed
Yes
Watts
100
Width
5-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS