DESCRIPTION

  • 13" D x 5 1/4" H
  • Alabaster glass
  • ETL listed for damp environments
  • Includes 6 1/2' of wire
  • Requires two medium base A19 60W lamps

Seagull Lighting Windgate 5-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture

S75942

Color Finish

 

SPECIFICATIONS

Collection
Windgate
Color Finish
White
Color Finish Category
Whites
Depth
13 in
Glass Type
Alabaster
Height
5-1/4 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
2
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY