DESCRIPTION

Seagull Lighting Winnetka 5-1/4 in. 60W 2-Light Medium E-26 Base LED Flushmount Ceiling Fixture

S75661

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Winnetka
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
14 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Satin Etched
Green
Energy Star, Yes
Height
5-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY