DESCRIPTION

  • ADA
  • Extends 5 1/4"
  • Fixture may be mounted on wall or ceiling
  • Recommended accessories:M9300 Rough-in valve
  • Supplied with 6 1/2" of wire

Seagull Lighting Webster 5-1/4 x 9-1/2 in. 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture

S5328

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Webster
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Smooth White
Height
5-1/4 in
Length
9-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS