DESCRIPTION

  • 1 - Medium A - Line 100w max
  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Decorative White Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Piedmont 5-3/4 in. 100 W 1-Light Medium Lantern

S832615

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Piedmont
Color Finish
White
Color Finish Category
Whites
Depth
5-3/4 in
Glass Type
Frosted Ribbed
Height
10-1/2 in
Length
5-3/4 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
UL Listed
Yes
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY