DESCRIPTION
- 2 - Medium A - Line 60w max
- All Sea Gull Lighting fixtures are UL or ETL listed
- Decorative White Finish
- Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
Seagull Lighting Linwood 5-3/4 x 12-3/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture
S7505
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Linwood
- Color Finish
- White
- Color Finish Category
- Whites
- Diameter
- 12-3/4 in
- Glass Type
- Satin White
- Height
- 5-3/4 in
- Length
- 12-3/4 in
- Light Bulb Base Type
- Medium E-26
- Material
- Steel
- Number Of Lights
- 2
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 60
- Width
- 12-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday