• Cart

DESCRIPTION

Seagull Lighting Quality Max 5-Blade Ceiling Fan

S15030

Color Finish

 

SPECIFICATIONS

Blade Finish
White
Blade Pitch
11°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
6182
Collection
Quality Max
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Height
12-3/5 in
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
66.8

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS