DESCRIPTION

Seagull Lighting Laurel Leaf 5 Light Chandelier

S31350

Color Finish

 

SPECIFICATIONS

Collection
Laurel Leaf
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Depth
24-1/2 in
Glass Type
Etched Ripple
Height
24 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100
Width
24-3/4 in

Starting at
Call for Pricing
  • QUANTITY