DESCRIPTION

  • The rated life for this light bulb is 12,000 hours
  • This fixture comes in a decorative Clear Finish
  • This is a xenon light bulb
  • This light bulb is clear

Seagull Lighting 5 W Bulb

S97118

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Clear
Light Bulb Base Type
Festoon Cap
Light Bulb Shape Code
T3
Volts
12V
Watts
5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS