DESCRIPTION

  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Decorative White Finish
  • Raise your WOW Factor
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Ambiance 50 ft. Spool Indoor Cable

S9470

Color Finish

 

SPECIFICATIONS

Collection
Ambiance
Color Finish
White
Color Finish Category
Whites
Height
3/16 in
Length
600 in
Material
Steel
UL Listed
Yes
Width
3/8 in

Starting at
Call for Pricing
  • QUANTITY