DESCRIPTION

  • Includes flush mount hardware

Seagull Lighting Quality Pro 52 in. Quality Pro Deluxe Ceiling Fan With White Faux Alabaster Glass

S15163B

Color Finish

 

SPECIFICATIONS

Blade Finish
American Walnut, Roman Bronze
Blade Pitch
11°
Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Quality Pro
Color Finish
Roman Bronze
Color Finish Category
Bronze Tones
Diameter
52 in
Glass Type
White Faux Alabaster
Height
19-13/32 in
Installation Type
Dry
Light Bulb Shape Code
Torpedo
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Watts
120

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS