DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Canterbury - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Canterbury 53-1/4 in. 1-Light Mini Pendant

S61050962

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Canterbury
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
53-1/4 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
120
Width
9 in

Starting at
Call for Pricing
  • QUANTITY