DESCRIPTION

  • 20 1/4" D x 16 3/4" H
  • Alabaster glass
  • ETL listed for dry environments
  • Includes 6' of wire pre-laced through 3' of chain
  • Requires five medium 100W lamps

Seagull Lighting Windgate 54-3/8 in. 100 W 5-Light Medium Chandelier

S35940

Color Finish

 

SPECIFICATIONS

Collection
Windgate
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Alabaster
Height
54-3/8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
5
Watts
500
Width
20-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS