DESCRIPTION

Seagull Lighting Bakersville 6-1/2 in. 100 W 1-Light Medium Lantern

S88940

Color Finish

 

SPECIFICATIONS

Collection
Bakersville
Color Finish
Heirloom Bronze
Color Finish Category
Bronze Tones
Depth
7-11/16 in
Glass Type
Clear Curved Beveled
Height
12-1/3 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY