DESCRIPTION

  • Sink drain not provided
  • Supplied with 6 1/2" of wire

Seagull Lighting Montclaire 6-1/2 in. 60W 3-Light Medium E-26 Base Flushmount Ceiling Fixture

S77065

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Montclaire
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
6-1/2 in
Length
14-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS