DESCRIPTION

  • Canopy depth 1 1/2", diameter 5 1/4"
  • Overall height 64 3/4"
  • Supplied with 12' of wire
  • Supplied with 36" of chain

Seagull Lighting Acadia 6-Light Chandelier

S31146814

Color Finish

 

SPECIFICATIONS

Collection
Acadia
Color Finish
Misted Bronze
Color Finish Category
Bronze Tones
Diameter
26-1/4 in
Glass Type
Champagne Seeded
Height
64-3/4 in
Length
26-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Baroque
Number Of Lights
6
UL Listed
Yes
Watts
600
Width
26-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS