DESCRIPTION

  • Consists of no. 280 handshower, no. 284 hose, no. 285 supply elbow, and no. 287 wall bracket
  • Supplied with 6 1/2" of wire

Seagull Lighting 60 W 1-Light Close To Ceiling Mount

S75467

Color Finish

 

SPECIFICATIONS

Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Textured
Height
5-1/4 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Brass
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS