DESCRIPTION

  • Supplied with 6 1/2" of wire

Seagull Lighting Tomkin 60 W 1-Light Medium Flush Mount Ceiling Fixture

S5366

Color Finish

 

SPECIFICATIONS

Collection
Tomkin
Color Finish
White
Color Finish Category
Whites
Glass Type
Smooth White
Height
7-1/2 in
Length
6 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS