• Cart

DESCRIPTION

  • 1 - Medium A - Line 60w max
  • All Sea Gull Lighting fixtures are UL or ETL listed
  • Decorative White Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting 60 W 1-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture

S7567

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Glass Type
Clear Textured
Height
4-3/4 in
Length
4-3/4 in
Light Bulb Base Type
Medium E-26
Material
Steel
Power Source
Hardwired
UL Listed
Yes
Watts
60
Width
8-1/4 in

Starting at
Call for Pricing
  • QUANTITY