DESCRIPTION

  • 2 - Candelabra Torpedo 60w max
  • Coordinates with products in the Sea Gull Lighting Lancaster - Antique Brushed Nickel Collection
  • Decorative Antique Brushed Nickel Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Lancaster 60 W 2-Light Candelabra Post Lantern

S8229

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lancaster
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear Beveled
Height
21-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Brass
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Watts
60
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY