DESCRIPTION

  • 125 lb. CWP to 100°F Maximum Temperature 180°F
  • CSA B125 Approved and IAPMO Listed
  • Cup x Cup
  • Size - 1/2", 3/4"
  • Supplied with 6 1/2" of wire

Seagull Lighting Hill Gate 60 W 2-Light Candelabra Semi-Flush Mount Ceiling Fixture

S8834

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hill Gate
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
9 in
Length
9 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
120
Width
9-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS