DESCRIPTION

  • 1/2" ips connections
  • 2 - Medium A - Line 60w max
  • Ada compliant
  • Coordinates with products in the Sea Gull Lighting White Bullets Collection
  • Decorative White Finish
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • cUPC/IAPMO listed

Seagull Lighting Bullets 60 W 2-Light Medium Bullet

S201315

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bullets
Color Finish
White
Color Finish Category
Whites
Depth
3-1/2 in
Height
8-1/2 in
Length
3-1/2 in
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY