DESCRIPTION

  • 3 - Candelabra Torpedo 60w max
  • Coordinates with products in the Sea Gull Lighting Lancaster - Black Collection
  • Decorative Black Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Lancaster 60 W 3-Light Candelabra Post Lantern

S8239

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lancaster
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
24 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Brass
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Watts
60
Width
11-3/4 in

Starting at
Call for Pricing
  • QUANTITY