DESCRIPTION

  • 6 - Candelabra A - Line 60 watt maximum
  • Constructed from metal materials
  • Coordinates with products in the Sea Gull Lighting Bretton - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish

Seagull Lighting Bretton 60 W 6-Light Candelabra Pendant

S5233

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bretton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear
Height
29-3/4 in
Length
16 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
6
UL Listed
Yes
Watts
360
Width
8-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY