DESCRIPTION

Seagull Lighting 60W 2-Light 120V Flushmount Ceiling Fixture

S75350

Color Finish

 

SPECIFICATIONS

Color Finish
Antique Brushed Nickel
Glass Type
Etched Ripple Glass
Height
9 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Volts
120V
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY