DESCRIPTION

  • 3 - Medium A - Line 100 watt maximum
  • Constructed from metal materials
  • Coordinates with products in the Sea Gull Lighting Metropolis - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish

Seagull Lighting Metropolis 7-1/2 in. 100 W 3-Light Medium Bracket

S44036962

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Metropolis
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Glass Type
Satin Etched
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY