DESCRIPTION

  • 2 - Medium A - Line 100 watt maximum
  • Constructed from metal materials
  • Coordinates with products in the Sea Gull Lighting Alexandria - Two Tone Nickel Collection
  • Decorative Two Tone Nickel Finish

Seagull Lighting Alexandria 7-1/4 in. 100 W 2-Light Medium Sconce

S40010

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Alexandria
Color Finish
Two Tone Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
Glass Type
Clear Highlighted Etched
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
13 in

Starting at
Call for Pricing
  • QUANTITY