DESCRIPTION

Seagull Lighting Laurel Leaf 7-1/4 in. 100 W 4-Light Medium Bath Bracket

S44352

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Laurel Leaf
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
Glass Type
Etched Ripple
Height
9-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
400
Width
29-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY