DESCRIPTION

  • 2 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Brookchester - Chrome Collection
  • Decorative Chrome Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Brookchester 7-1/4 in. 60 W 2-Light Medium Bracket

S4871

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Brookchester
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Glass Type
Clear Ribbed
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY