DESCRIPTION

  • Canopy depth 1 1/2", diameter 5 1/4"
  • Overall height 66 1/2"
  • Supplied with 10' of wire
  • Supplied with 12" of chain

Seagull Lighting Acadia 7-3/4 in. 100 W 1-Light Mini Pendant

S61145814

Color Finish

 

SPECIFICATIONS

Collection
Acadia
Color Finish
Misted Bronze
Color Finish Category
Bronze Tones
Glass Type
Champagne Seeded
Height
13-1/4 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
7-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS