DESCRIPTION

Seagull Lighting Albany 7-3/8 in. 100 W 1-Light Medium Mini Pendant

S61575

Color Finish

 

SPECIFICATIONS

Collection
Albany
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
7-3/8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
100
Width
8 in

Starting at
Call for Pricing
  • QUANTITY