DESCRIPTION

  • Backplate height 6 3/8", width 4 11/16", depth 7/8"
  • Center of outlet box up 14"
  • Extends 8 1/2"
  • Fixture may be mounted in the up or down position
  • Supplied with 6 1/2" of wire

Seagull Lighting Bakersville 7-4/5 in. 100 W 1-Light Medium Lantern

S88941

Color Finish

 

SPECIFICATIONS

Collection
Bakersville
Color Finish
Black
Color Finish Category
Blacks
Depth
8-33/100 in
Glass Type
Clear Beveled
Height
16-5/8 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
Watts
100
Width
7-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS